PYREX® Vacuum Traps, Corning
250 mm, 50/50, 48 mm, 20×225 mm
Supplier: Corning
Supplier #: 7729-48
PYREX® Vacuum Traps, Corning
Catalog # 55096-188
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These cold traps are made of PYREX® borosilicate glass, clear [ST] joints on both outer and inner joints. The top and side tubulations are the same Ext.Ø. as the centre tube and have a length of 75 mm.
Specifications
- Ø ext.:48 mm
- ST Joint No.:50/50
- Longueur:250 mm
- Inner Tube O.D.×L:20×225 mm
- Cat. No.:55096-188
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



