Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Drying Tubes | Avantor

VWR® Drying Tubes

20 (13/16"), 270 mm (10⅝"), 200 mm (7⅞")
Catalog # 46600-054
Supplier:   VWR International
VWR® Drying Tubes
Catalog # 46600-054
Supplier:  VWR International
VWR® Drying Tubes
VWR® Drying Tubes

20 (13/16"), 270 mm (10⅝"), 200 mm (7⅞")

Price
$127.57
Log in pour la disponibilité
Pack of 5 Case of 20
Product Details & Documents

Ideal for drying gases, these polyethylene drying tubes have two push-on ends for easily filling with drying agents.

  • Polyethylene construction
  • Tapered
  • Accept tubes with 8, 9, and 10 mm diameters

Crest ext.Ø.: 7.8 / 10 mm (⁵/₆ / ⅜").

Spécifications
  • Ø:
    20 (13/16")
  • Overall Length:
    270 mm (10⅝")
  • Tube Length:
    200 mm (7⅞")