Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Drying Tubes | Avantor

VWR® Drying Tubes

20 (13/16"), 170 mm (6¹¹⁄₁₆"), 100 mm (3¹⁵⁄₁₆")
Catalog # 46600-050
Supplier:   VWR International
VWR® Drying Tubes
Catalog # 46600-050
Supplier:  VWR International
VWR® Drying Tubes
VWR® Drying Tubes

20 (13/16"), 170 mm (6¹¹⁄₁₆"), 100 mm (3¹⁵⁄₁₆")

Price
$80.55
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 5 Case of 20
Product Details & Documents

Ideal for drying gases, these polyethylene drying tubes have two push-on ends for easily filling with drying agents.

  • Polyethylene construction
  • Tapered
  • Accept tubes with 8, 9, and 10 mm diameters

Crest ext.Ø.: 7.8 / 10 mm (⁵/₆ / ⅜").

Spécifications
  • Ø:
    20 (13/16")
  • Overall Length:
    170 mm (6¹¹⁄₁₆")
  • Tube Length:
    100 mm (3¹⁵⁄₁₆")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.