VWR® Spectrosil Fluorometer Cells
W×L 10×10 mm, 3.5 ml, 10 mm, Flat lid, 12.5W x 12.5L x 45H mm
Supplier: VWR International
Jump to:
Product Details & Documents
Standard rectangular cells manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.
- Far UV quartz
- Wavelength range of 170–2700 nm
- Fully heat-fused construction
Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the four optically polished windows
Lids and stoppers are made of polytetrafluoroethylene (PTFE). Cell 414004-057 features a closed-top polymer screw cap with a silicone rubber gasket. Cell 414004-058 features an open-top polymer screw cap with a silicone rubber septum.
Cells exhibit a transmission tolerance within 1.5% at 200nm.
Ordering information: For Spectrosil cells for use in spectrophotometers, see 414004-060 series.
Spécifications
- Exterior Dimensions:12.5W x 12.5L x 45H mm
- Cover Type:Flat lid
- Sample Volume:3.5 ml
- Pathlength:10 mm
- Internal Dimensions:W×L 10×10 mm



