Sample Thieves (Bacon Bombs), Koehler
Acrylic, 237 ml (8 oz.), 59×258 mm (2⁵⁄₁₆×10⁵⁄₃₂"), Viton® O-ring
Catalog # 37000-206
Supplier: Koehler
: K27782
Jump to:
Product Details & Documents
Devices obtain samples from any level in storage tanks, tank cars, and drums
A plunger assembly opens to admit the sample when the thief strikes the bottom of the tank or is triggered by a secondary trip line. Plunger locking cam provides a tight closure during transport, except for 2.8cm (11/8") diameter models, which are designed for sampling through narrow pipes and openings.
Specifications
- Capacité:237 ml (8 oz.)
- Matière:Acrylic
- O.D.×L:59×258 mm (2⁵⁄₁₆×10⁵⁄₃₂")
- Seal Type:Viton® O-ring



