PYREX® Cylindrical Chromatography Jars, Corning
36 L (9.5 gal.), 30.5 cm (12"), 61 cm (24")
Supplier: Corning
Fournisseur #: 6945-36L
Jump to:
Product Details & Documents
These general purpose cylindrical chromatography jar with tops ground to close tolerances to insure a tight cover fit. Covers are not supplied.
These cylindrical chromatography jars are made of Pyrex® borosilicate glass.
The jar edge is flat within 0.102 mm (0.004") on 6.6 L (1.7 gal.) jar, all others are flat within 0.254 mm (0.01").
Caution: Note: Do not use with heat, vacuum, or pressure applications.
Spécifications
- Ø ext.:30.5 cm (12")
- Capacité:36 L (9.5 gal.)
- Hauteur:61 cm (24")
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



