VWR® Powder Funnels, Parallel Stems, PP
115 ml, 80 mm, 16 mm, 79 mm
Supplier: Thermo Fisher Scientific
Supplier #: 400700-0080
Jump to:
Product Details & Documents
Powder funnels are fast and efficient.
- Autoclavable
- Resistant to most chemicals
- Polypropylene construction
Parallel stems reduce the bridging of powders; external ribbing prevents airlock. Funnels resist most chemicals except strong oxidizing agents. May be used from 0 to 135°C (32 to 275°F).
Documents
Certificates
Search by Lot NumberSpecifications
- Capacité:115 ml
- Top I.D.:79 mm
- Stem O.D.:16 mm
- Overall Height:80 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



