Elbows, Labconco
90° Elbows, 20.3 cm (8"), 43.2 cm (17"), 15 (in ft. of straight duct), 4.5 kg (10 lbs.)
Catalog # 30182-111
Supplier: Labconco
Fournisseur #: 4719000
Jump to:
Product Details & Documents
PVC elbows, both 45° and 90°, are compatible with thermoplastic duct
Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.
Spécifications
- Ø:20.3 cm (8")
- Désignation:90° Elbows
- Hauteur:43.2 cm (17")
- Shipping Weight:4.5 kg (10 lbs.)
- Equivalent Resistance:15 (in ft. of straight duct)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



