PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
500 ml, 6, 102 x 160 mm (4 x 65/16")
Supplier: Corning
Fournisseur #: 4260-500
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
Catalog # 29126-044
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear, with short neck.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These flask mouth tooled for uniform rubber stopper fit. The normal working temperature is 230 °C.
Spécifications
- Capacité:500 ml
- Stopper No.:6
- O.D.×H:102 x 160 mm (4 x 65/16")
- Cat. No.:29126-044
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



