PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
1 L, 8, 130×241 mm
Supplier: Corning
: 4280-1L
PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 29121-163
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Flasks have tooled mouths for uniform stopper fit and carefully controlled wall thicknesses to maintain proper balance between thermal expansion and mechanical strength for optimal shock resistance
They are extremely chemically durable for contaminant-free results and long life under rigid lab conditions. Working temperature: 230°C (446°F).
Spécifications
- Capacité:1 L
- Rubber Stopper Size:8
- O.D.×H:130×241 mm
- Cat. No.:29121-163
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



