Labcor™ Pipettor Solution Basins, Biotix
PVC, 55 ml, 2.5 cm (1"), 14.3 cm (5⅝"), 7 cm (2¾"), Non sterile, Bulk
Catalog # 21007-970
Jump to:
Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
Voir plus d'alternativesProduct Details & Documents
Disposable basins are designed for 8- and 12-channel pipettors
- Angled sides and V-shaped bottom permit easy access to solution
- Pre-sterile basins are electron beam sterilized and RNase-, DNase-, and pyrogen-free
- Polyvinyl chloride material allows the contents to be clearly viewed
Basins are available pre-sterile or nonsterile and constructed of either polyvinyl chloride or polystyrene.
Spécifications
- Sterility:Non sterile
- Largeur:7 cm (2¾")
- Capacité:55 ml
- Hauteur:2.5 cm (1")
- Longueur:14.3 cm (5⅝")
- Matière:PVC
- Packed:Bulk



