PYREXPLUS® Safety-Coated Solution Bottles, Corning
13.2 L (3.5 gal.)
Supplier: Corning
Fournisseur #: 61596-13L
PYREXPLUS® Safety-Coated Solution Bottles, Corning
Catalog # 16145-164
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass, coated.
- Conventional bottle shape
- Autoclavable at 121 °C and resistant to thermal shock
- Used for storage of solutions, ideal for media preparation
Designed with protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Neck is tooled to increase mechanical strength and for uniform stopper fit.
Caution: Do not place over direct heat or flame.
Graduated at 500 ml increments and fits rubber stopper No. 12.
Can be written on with any standard lab marker, permanent or water-soluble
Spécifications
- Capacité:13.2 L (3.5 gal.)
- Cat. No.:16145-164
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



