Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Bright-Line Hemacytometer Set, Hausser Scientific | Avantor

Bright-Line Hemacytometer Set, Hausser Scientific

Complete Chamber Set, 0.1 mm
Catalog # 15170-168
Supplier:   Hausser
Fournisseur #:  1483
Bright-Line Hemacytometer Set, Hausser Scientific
Catalog # 15170-168
Supplier:  Hausser
Bright-Line Hemacytometer Set, Hausser Scientific
Bright-Line Hemacytometer Set, Hausser Scientific

Complete Chamber Set, 0.1 mm

Price
$1,141.21
Log in pour la disponibilité
Each
Product Details & Documents

Double improved Neubauer counting chamber designed for accurate counting of blood cells, platelets, dust/yeast clusters, and specimens in spinal and other fluids.

Thin coating of rhodium on plateaus provides sharp contrast for the bright lines and cell, reducing user eyestrain and fatigue. Triple dividing lines clearly delineate counting area for accurate, reliable results. A “V” slash on each plateau facilitates charging and reduces possibility of overflow. Special polished glass chamber and cover glass assure precise capillary loading and even cell distribution. Molded from a single piece of thermal and shock resistant glass. Fluid volume capacity is 0.1mm3/mm2 and 0.00025mm3/over each square. The phase counting chamber is for use with a phase microscope.

Ordering information: Complete set includes counting chamber, two 0.4mm cover glasses, one red cell pipet, two tubings, two mouthpieces, one white cell pipet, and plastic carrying case. Single chambers are individually packed in a protective cardboard case.

Spécifications
  • Désignation:
    Complete Chamber Set
  • Chamber Depth:
    0.1 mm
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement cover glass only, 0.4 mm
    Replacement cover glass only, 0.4 mm
    76628-714
    Log in pour la disponibilité
    Pack of 6 - $451.09

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Red cell pipet replacement
    Red cell pipet replacement
    23649-030
    Log in pour la disponibilité
    Each - $138.18

Informations sur le produit

  • Catalog #
    Availability
    Price
  • White cell pipet replacement
    White cell pipet replacement
    23649-032
    Log in pour la disponibilité
    Each - $141.07

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.