Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Tapered Tissue Grinders, Wheaton | Avantor

Tapered Tissue Grinders, Wheaton

Grinding Chamber and Glass Pestle, 3 ml, 220 mm, 11O.D. x 86L mm
Catalog # 14231-542
Fournisseur #:  358107
Tapered Tissue Grinders, Wheaton
Catalog # 14231-542
Tapered Tissue Grinders, Wheaton
Tapered Tissue Grinders, Wheaton

Grinding Chamber and Glass Pestle, 3 ml, 220 mm, 11O.D. x 86L mm

Price
223,55 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 1
Product Details & Documents

Grinders are available with glass or fluoropolymer resin pestles

Grinding chamber is made of low extractable borosilicate glass. The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step. When pestle is “bottomed” within the grinding chamber, the clearance is a uniform 0.102–0.152mm (0.004–0.006").

Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue. Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4") diameter.

Certifications: Glass meets ASTM Type 1 Class A and USP Type 1 standards.

Spécifications
  • Capacité:
    3 ml
  • Désignation:
    Grinding Chamber and Glass Pestle
  • Overall Length:
    220 mm
  • Chamber Dimensions:
    11O.D. x 86L mm
Accessories

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Glass Pestle
    Replacement Grinding Chamber for Glass Pestle
    14231-344
    3 ml
    11O.D. x 86L mm
    Log in pour la disponibilité
    Case of 2 - $258.44

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Glass Pestle
    Replacement Grinding Chamber for Glass Pestle
    14231-346
    5 ml
    13O.D. x 93L mm
    Log in pour la disponibilité
    Case of 2 - $260.26

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    14231-348
    3 ml
    11O.D. x 86L mm
    Log in pour la disponibilité
    Case of 2 - $211.12

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Glass Pestle
    Replacement Grinding Chamber for Glass Pestle
    14231-354
    1 ml
    11O.D. x 49L mm
    Log in pour la disponibilité
    Case of 2 - $259.35

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    14231-356
    1 ml
    11O.D. x 49L mm
    Log in pour la disponibilité
    Case of 2 - $180.18

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Glass Pestle
    Replacement Grinding Chamber for Glass Pestle
    14231-378
    15 ml
    18O.D. x 114L mm
    Log in pour la disponibilité
    Case of 2 - $297.57

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    14231-380
    5 ml
    13O.D. x 93L mm
    Log in pour la disponibilité
    Case of 2 - $212.94

Informations sur le produit

  • Catalog #
    Capacity
    Chamber Dimensions
    Availability
    Price
  • Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    Replacement Grinding Chamber for Fluoropolymer Resin Pestle
    14231-382
    15 ml
    18O.D. x 114L mm
    Log in pour la disponibilité
    Case of 2 - $213.85

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.