Micro Tissue Grinder with Cap, Wheaton
Micro Tissue Grinder With Cap, 0.5 ml, 115 mm, 13O.D. x 37L mm
Catalog # 14231-334
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: 357535
Jump to:
Product Details & Documents
Grinders for preparation of soft tissue homogenates.
- Grinding chamber is made of low extractable borosilicate glass
- Chamber clearance is 0.051–0.152 mm (0.002–0.006")
- Fluoropolymer resin pestle has 6.4 mm (1/4") diameter stainless steel shaft
- The open top cap features a fluoropolymer resin-faced silicone rubber liner and a screw thread size of 13-425
Certifications: Glass meets ASTM Type 1 Class A and USP Type 1 standards.
Spécifications
- Capacité:0.5 ml
- Désignation:Micro Tissue Grinder With Cap
- Overall Length:115 mm
- Chamber Dimensions:13O.D. x 37L mm
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement Pestle
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



