Adjustable Wrist Grounding Strap, STATICO
Wrist strap with coil cord and alligator clip, 3.6 m (12')
Catalog # 14223-710
Jump to:
Discontinued
Product Details & Documents
Adjustable light blue wrist grounding strap with 360⁰ skin contact
A 1 Meg current limiting resistor is molded-in at the snap end termination of the cord
Certifications: Meets ANSI/ESD S1.1-2013 & ANSI/ESD S20.20-2014.
Ordering information: Available with either 1.8 m (6') or 3.6 m (12') Coil Cord and an Alligator Clip.
Spécifications
- Désignation:Wrist strap with coil cord and alligator clip
- Cord Length:3.6 m (12')
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



