Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Evolution® High-Column, Double-Sided Workstations, Kewaunee® | Avantor

Evolution® High-Column, Double-Sided Workstations, Kewaunee®

Double-sided add-on workstation, 76", 60×24"
Catalog # V407338NTK
Supplier:   Kewaunee
Fournisseur #:  V407338NTK
Evolution® High-Column, Double-Sided Workstations, Kewaunee®
Catalog # V407338NTK
Supplier:  Kewaunee
Evolution® High-Column, Double-Sided Workstations, Kewaunee®
Evolution® High-Column, Double-Sided Workstations, Kewaunee®

Double-sided add-on workstation, 76", 60×24"

Price
$4,516.81
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Starter workbenches feature two front radius edge work surfaces that share two supporting columns with bases and glides.

  • Work surface material is available in black epoxy resin
  • ESD almond static-dissipative laminate with grounding kit
  • Wallaby plastic laminate

Two support columns, a front apron, a modesty panel, and all hardware are included. Add-on workstations include all items noted above except one supporting column and base; these workstations share the column and base from an existing starter workbench.

Ordering information: Starter workbenches and add-on workstations do not include a work surface. Work surfaces are available separately. A starter workbench is required before purchasing an add-on workstation. Standard color is light neutral with a black accent strip; for other color options, contact your Avantor sales representative.

Spécifications
  • Désignation:
    Double-sided add-on workstation
  • Hauteur:
    76"
  • W×D:
    60×24"
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.