Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Sterile TexTra™ 10 Polyester Wipers, Texwipe®

Sterile TexTra™ 10 Polyester Wipers, Texwipe®

22.9 x 22.9 cm (9 x 9"), 100 wipers/bag (5 inner bags of 20 wipers), 5 bags/case
Catalog # TWTX3224
Supplier:   Texwipe
Supplier #:  TX3224
Sterile TexTra™ 10 Polyester Wipers, Texwipe®
Catalog # TWTX3224
Supplier:  Texwipe
Sterile TexTra™ 10 Polyester Wipers, Texwipe®
Sterile TexTra™ 10 Polyester Wipers, Texwipe®

22.9 x 22.9 cm (9 x 9"), 100 wipers/bag (5 inner bags of 20 wipers), 5 bags/case

Price
$888.00
New Customer Promotional Price
Log in for availability
Case of 500
Product Details & Documents

Sterile polyester wipers are effective for cleaning equipment and environmental surfaces in critical aseptic cleanrooms without compromising the sterile environment.

  • Single-ply
  • double-knit
  • Cleanroom laundered

Wipers are made of 100% continuous-filament polyester, have sealed borders.

Suitable for the final rinsing and residue removal step of most critical cleaning protocols.

Certifications: Gamma irradiated to a Sterility Assurance Level of 10⁻⁶. For use in ISO Class 3-5 cleanroom environments.

Ordering information: Double-bagged in solvent safe bags that can be wiped down with alcohol before introduction of inner bag to sterile environments.

Packaging: 500 wipers total/case.

Specifications
  • Packaging:
    100 wipers/bag (5 inner bags of 20 wipers), 5 bags/case
  • W×L:
    22.9 x 22.9 cm (9 x 9")
  • Cat. No.:
    TWTX3224
  • Fibres (>100 µm):
    240/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    8 x 10⁶/m²
  • Absorbency:
    600 ml/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    220,000/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.