Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Rectangular Semi-Demountable Cell Windows, PerkinElmer | Avantor

Rectangular Semi-Demountable Cell Windows, PerkinElmer

Calcium Fluoride Cell Windows, 41 mm, 4 mm, 23 mm
Catalog # CA97013-766
Supplier:   PerkinElmer
Fournisseur #:  L1271193
Rectangular Semi-Demountable Cell Windows, PerkinElmer
Catalog # CA97013-766
Supplier:  PerkinElmer
Rectangular Semi-Demountable Cell Windows, PerkinElmer
Rectangular Semi-Demountable Cell Windows, PerkinElmer

Calcium Fluoride Cell Windows, 41 mm, 4 mm, 23 mm

Price
$1,323.23
Log in pour la disponibilité
Pack of 2
Product Details & Documents

Rectangular windows make the demountable cell becomes a semi-demountable cell. It can be used either as a demountable cell or as a sealed cell for high-viscosity liquids or mull samples.

  • Available in a variety of window materials
  • Windows come in pairs

Combining two different requirements into one cell allows a myriad of different sampling applications.

 : Semi-demountable Cell can be ordered with the universal demountable cell, windows and spacers.

Spécifications
  • Largeur:
    23 mm
  • Désignation:
    Calcium Fluoride Cell Windows
  • Hauteur:
    41 mm
  • Épaisseur:
    4 mm