Lab Worktables, Mobile, Metro
Mobile worktables with solid HD shelf, Black, Phenolic resin, Stainless steel, 35⅞", 47¾×30", 113 lbs.
CA97002-776
: LTSM48PB
Stainless steel lab worktables provides corrosion-proof performance.
- Tables feature smooth, easy-to-clean surfaces
- Tops are made of Type 304 stainless steel or Trespa® phenolic resin
- Phenolic resin tops are compression molded of organic fiber-reinforced phenolic core with an integrally cured thermoset resin surface
- Phenolic resin tops are ideal for moderate to high chemical use and have excellent abrasion resistance and impact resistance
Tables are load rated at 244 kg/m2 (50lbs./ft.2) up to a maximum of 272 kg (600lbs.), assuming evenly distributed load and caster specifications that meet requirements. Tops with backsplash feature a 10.2cm (4") high backsplash.
: Casters for mobile worktables must be ordered separately; for casters and other accessories, see 97000-762 series.
- Base/Leg Material:Stainless steel
- Worksurface Material:Phenolic resin
- Désignation:Mobile worktables with solid HD shelf
- Hauteur:35⅞"
- W×D:47¾×30"
- Shipping Weight:113 lbs.
- Worksurface Color/Finish:Black
Accessories
- Description
- DescriptionColorMaterial
- CA19766-816Swivel stem caster, high modulus rubber donut treadSilver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; Polyolefin hubEach - $137.64
- DescriptionDiameterShipping Weight
- CA97005-858Swivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2.3 lbs.
- DescriptionDiameterShipping Weight
- CA97002-900Swivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hub5"2 lbs.Each - $308.66
- DescriptionDiameterShipping Weight
- CA97002-902Swivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2.1 lbs.Each - $576.71
- DescriptionDiameterShipping Weight
- CA97002-898Swivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hub5"2 lbs.Each - $287.29
- DescriptionDiameterShipping Weight
- CA97005-860Rigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hub5"2 lbs.Each - $599.83
- DescriptionColorMaterial
- CA22221-208Swivel/brake stem caster, high modulus rubber donut treadSilver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; polyolefin hubEach - $159.49
- Description



