Lab Worktables, Mobile, Metro
Mobile worktables with 3-sided frame, Silver, Stainless steel, Stainless steel, 35³⁄₁₆", 47¾×30", 91 lbs.
Catalog # CA97002-728
Supplier: Metropolitan Wire
Supplier #: LTSM48UIS
Jump to:
Product Details & Documents
Stainless steel lab worktables provides corrosion-proof performance.
- Tables feature smooth, easy-to-clean surfaces
- Tops are made of Type 304 stainless steel or Trespa® phenolic resin
- Phenolic resin tops are compression molded of organic fiber-reinforced phenolic core with an integrally cured thermoset resin surface
- Phenolic resin tops are ideal for moderate to high chemical use and have excellent abrasion resistance and impact resistance
Tables are load rated at 244 kg/m2 (50lbs./ft.2) up to a maximum of 272 kg (600lbs.), assuming evenly distributed load and caster specifications that meet requirements. Tops with backsplash feature a 10.2cm (4") high backsplash.
Ordering information: Casters for mobile worktables must be ordered separately; for casters and other accessories, see 97000-762 series.
Spécifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Stainless steel
- Désignation:Mobile worktables with 3-sided frame
- Hauteur:35³⁄₁₆"
- W×D:47¾×30"
- Shipping Weight:91 lbs.
- Worksurface Color/Finish:Silver
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Stainless steel drawer
Informations sur le produit
- Catalog #ColorMaterialAvailabilityPrice
- Swivel stem caster, high modulus rubber donut treadSwivel stem caster, high modulus rubber donut treadCA19766-816Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; Polyolefin hubLog in pour la disponibilitéEach - $137.64
Informations sur le produit
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel/brake stem caster, 300 lbs. load capacity, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8585"2.3 lbs.Log in pour la disponibilité
Informations sur le produit
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel/brake stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-9005"2 lbs.Log in pour la disponibilitéEach - $308.66
Informations sur le produit
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubSwivel stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97002-9025"2.1 lbs.Log in pour la disponibilitéEach - $576.71
Informations sur le produit
- Catalog #DiameterShipping WeightAvailabilityPrice
- Swivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubSwivel stem caster, antimicrobial polyurethane, gray, nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; antimicrobial polyurethane flat tread; polyethylene hubCA97002-8985"2 lbs.Log in pour la disponibilitéEach - $287.29
Informations sur le produit
- Catalog #DiameterShipping WeightAvailabilityPrice
- Rigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubRigid stem caster, polyurethane, silver/gray, stainless steel horn; polyurethane flat tread; polyethylene hubCA97005-8605"2 lbs.Log in pour la disponibilitéEach - $599.83
Informations sur le produit
- Catalog #ColorMaterialAvailabilityPrice
- Swivel/brake stem caster, high modulus rubber donut treadSwivel/brake stem caster, high modulus rubber donut treadCA22221-208Silver/greyHeavy gauge cold rolled steel nickel plated horn; Advantage high modulus gray thermoplastic rubber donut tread; polyolefin hubLog in pour la disponibilitéEach - $159.49
Informations sur le produit
- Catalog #AvailabilityPrice
- Stainless steel keyboard tray
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



