Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Temperature Probes | Avantor

Temperature Probes

Pt1000 temperature probe, Glass (Part of InLab* line. Supplied with quality certificate.), 12 mm, 120 mm, S7, ±0.15 °C (from –30...+100 °C)
Catalog # CA97001-700
Supplier:   Mettler Toledo
Fournisseur #:  51343312
Temperature Probes
Catalog # CA97001-700
Supplier:  Mettler Toledo
Temperature Probes
Temperature Probes

Pt1000 temperature probe, Glass (Part of InLab* line. Supplied with quality certificate.), 12 mm, 120 mm, S7, ±0.15 °C (from –30...+100 °C)

Price
$845.00
Log in pour la disponibilité
Each
Product Details & Documents

These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.

  • Glass or stainless steel housing
  • Lead wires isolated from outer probe

Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.

Ordering information: Probes are part of the InLab® product line and are supplied with quality certificate.

Spécifications
  • Ø:
    12 mm
  • Désignation:
    Pt1000 temperature probe
  • Longueur:
    120 mm
  • Matière:
    Glass (Part of InLab* line. Supplied with quality certificate.)
  • Accuracy:
    ±0.15 °C (from –30...+100 °C)
  • Connecteur:
    S7
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.