Polypropylene Vials, Agilent Technologies
Crimp/snap top vials with glass insert, 0.25 ml, 12×32 mm, PP, Clear, Non, 11 mm
Catalog # CA9301-0977
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Fournisseur #: 9301-0977
Polypropylene Vials, Agilent Technologies
Catalog # CA9301-0977
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
: Meets requirements of 21 CFR 177.1520.
Spécifications
- Avec bouchon:Non
- Taille du bouchon:11 mm
- Capacité:0.25 ml
- Color:Clear
- Désignation:Crimp/snap top vials with glass insert
- Matière:PP
- Diameter ×H:12×32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



