PC Link Labels, Brady
Tls printer labels B-439 MAT´L, Permanent Vinyl, Yellow, TLS 2200, TLS-PC Link, BMP71 printers, 1", 15.24 m (50 ft.)
Catalog # CA80090-156
Supplier: Avantor
Jump to:
Product Details & Documents
B-439 is a colored vinyl film with an acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.
Vinyl colors include the following: Silver, Gold, Red, Purple, Yellow, Orange, Green, Light Blue, Black, and White. B-439 is designed for use in ambient conditions with limited solvent exposure. Recommended ribbons are Brady Series R4900 and R6000 black ribbons and R4400W white ribbon.
Spécifications
- Pour l'utilisation avec:TLS 2200, TLS-PC Link, BMP71 printers
- Color:Yellow
- Désignation:Tls printer labels B-439 MAT´L
- Matière:Permanent Vinyl
- Roll Length:15.24 m (50 ft.)
- Width:1"



