PC Link Labels, Brady
Tls printer labels B-439 MAT´L, Permanent Vinyl, Orange, TLS 2200, TLS-PC Link, BMP71 printers, 1", 15.24 m (50 ft.)
CA80090-154
: Avantor
B-439 is a colored vinyl film with an acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.
Vinyl colors include the following: Silver, Gold, Red, Purple, Yellow, Orange, Green, Light Blue, Black, and White. B-439 is designed for use in ambient conditions with limited solvent exposure. Recommended ribbons are Brady Series R4900 and R6000 black ribbons and R4400W white ribbon.
- Pour l'utilisation avec:TLS 2200, TLS-PC Link, BMP71 printers
- Color:Orange
- Désignation:Tls printer labels B-439 MAT´L
- Matière:Permanent Vinyl
- Roll Length:15.24 m (50 ft.)
- Width:1"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



