Labels, Brady
Portable thermal labels, Self-laminating Polyester, 2.200×0.5" (55.880×12.7 mm), 100 labels/roll
Catalog # CA80090-140
Supplier: Avantor
Jump to:
Product Details & Documents
Labels for the TLS 2200 and TLS-PC Link Thermal Transfer Portable Printers.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Please Note: This material is UL, CSA and AGA approved with its respective ribbon. See the 'Recommended Ribbon Series' for the appropriate ribbon to use.
Spécifications
- Désignation:Portable thermal labels
- Dimensions:2.200×0.5" (55.880×12.7 mm)
- Matière:Self-laminating Polyester
- Packaging:100 labels/roll



