Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Labels, Brady | Avantor

Labels, Brady

Self-laminating labels, Self-laminating Polyester, 45.72×12.7 mm (1.8×0.5"), 500 labels/roll
Catalog # CA80090-136
Supplier:   Avantor
Labels, Brady
Catalog # CA80090-136
Supplier:  Avantor
Labels, Brady
Labels, Brady

Self-laminating labels, Self-laminating Polyester, 45.72×12.7 mm (1.8×0.5"), 500 labels/roll

Price
$117.85
Log in pour la disponibilité
Each
Product Details & Documents

Labels for the TLS 2200 and TLS-PC Link Thermal Transfer Portable Printers.

B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.

B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Please Note: This material is UL, CSA and AGA approved with its respective ribbon. See the 'Recommended Ribbon Series' for the appropriate ribbon to use.

Spécifications
  • Désignation:
    Self-laminating labels
  • Dimensions:
    45.72×12.7 mm (1.8×0.5")
  • Matière:
    Self-laminating Polyester
  • Packaging:
    500 labels/roll
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.