Labels, Brady
Product Details & Documents
B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. This material has a permanent acrylic adhesive and is thermal transfer printable.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-427: Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-351: Tamper-Resistant Vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.
Specifications
- Pour l'utilisation avec:0.5 - 1.5 ml vials
- Désignation:Printer labels, FNA properties
- Dimensions:25.4 x 9.5 x 9.5 mm
- Matière:Nylon Cloth



