Labels, Brady
Product Details & Documents
B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. This material has a permanent acrylic adhesive and is thermal transfer printable.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-427: Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-351: Tamper-Resistant Vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.
Specifications
- Pour l'utilisation avec:0.5 - 1.5 ml vials
- Désignation:Printer labels, FNA properties
- Dimensions:9.5 mm
- Matière:Nylon Cloth
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



