Labels, Brady
Product Details & Documents
Labels for the TLS 2200 and TLS-PC Link Thermal Transfer Portable Printers.
B-488: High Performance Polyester withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
B-461: Self-Laminating Polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-499: Nylon Cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Please Note: This material is UL, CSA and AGA approved with its respective ribbon. See the 'Recommended Ribbon Series' for the appropriate ribbon to use.
Spécifications
- Désignation:White nylon cloth labels
- Dimensions:48.26×25.4 mm (1.9×1")
- Matière:Nylon Cloth
- Packaging:250 labels/roll
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



