Polypropylene Vials, Starplex®
Labeled, 10.00 ml, Flat bottom, Clear, Oui, Screw cap, packed separately, White, Non sterile
Catalog # CA73240-129
Supplier: Starplex
Supplier #: V102
Jump to:
Product Details & Documents
These vials are made of crack-resistant medical grade polypropylene.
- With or without screw caps
- Flat, conical or round bottoms
Available clear for easy visual inspection and amber for light-sensitive components. These vials provide convenient storage for samples.
Specifications
- Avec bouchon:Oui
- Cap Type:Screw cap, packed separately
- Sterility:Non sterile
- Capacité:10.00 ml
- Color:Clear
- Désignation:Labeled
- Cap Color:White
- Bottom Style:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



