Two-Position Snap Caps, Simport Scientific
Two-Position Snap Caps, 12 mm Polystyrene Tubes, Natural
Catalog # CA60829-031
Supplier: Simport Scientific
Supplier #: T401-3DSPE
Jump to:
Product Details & Documents
Dual position caps are suitable for use in both aerobic and anaerobic procedures.
- Cap for aerobic and anaerobic procedures
- For use with 12 and 17 mm tubes
- Polystyrene and polypropylene options available
Caps offer two possibilities. The closed but unsealed position where samples are maintained aerobic for microbiological procedures; and the fully sealed position where the cap is pushed tight to seal the tube for anaerobic use or for storage, transfer and centrifuge applications. Not autoclavable.
Spécifications
- Color:Natural
- Désignation:Two-Position Snap Caps
- For Tubes:12 mm Polystyrene Tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



