Maxitips, Pipette Tips
Product Details & Documents
Eppendorf Maxitips are designed for large volume liquid handling, offering high precision and compatibility with Eppendorf pipetting systems. Ideal for diverse lab applications, they ensure accuracy and ease of use, enhancing workflow efficiency.
- Use Maxitips P to aspirate 1 to 10 ml from beakers using the positive displacement principle
- Use Maxitips S to aspirate between 2.5 and 10 ml from high, narrow-mouth vessels with the air cushion principle
- Valve for Maxitips ensures drip-free dispensing of liquids with a high vapour pressure
- Graduation on Maxitips ensures accurate dispensing of non-aqueous liquids
Experience exceptional levels of flexibility with different Maxipettor pipette tips that allow liquid removal from a variety of vessels. When aspirating from small vessels such as beakers, select the Eppendorf Maxitip P for precise aspiration of 1 to 10ml volumes. For tall, narrow-necked vessels and measuring flasks, use the longer-tip Maxitip S to aspirate volumes of 2.5 to 10 ml.
Designed for use with Maxipettor large volume pipette models from Eppendorf, the Maxitips pipette tips are perfect for all large vessel types.
Ordering information: Please note: Maxitips are designed for use with Eppendorf Maxipettor® 4720 only.
Spécifications
- Volume:2.5 - 10 ml
- Packed:100 MaxiTips, 10 dispensing Parts, 10 valves
- Tip Style:Maxitips S starter kit
- Cat. No.:CA53513-004
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



