Polypropylene Vials, Agilent Technologies
Screw top vials with fixed glass insert, 0.25 ml, 12×32 mm, PP, Non, 12 mm
CA5188-5390
: 5188-5390
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
: Meets requirements of 21 CFR 177.1520.
- Avec bouchon:Non
- Taille du bouchon:12 mm
- Capacité:0.25 ml
- Désignation:Screw top vials with fixed glass insert
- Matière:PP
- Diameter ×H:12×32 mm



