Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Basic and Multi-Station Glove Boxes, Plas-Labs™

Basic and Multi-Station Glove Boxes, Plas-Labs™

Basic Glove Box, 139.7W x 88.9D x 68.6H cm (55 x 35 x 27"), 104W x 71D x 66H cm (41 x 28 x 26"), 90.7 kg (200 lbs.)
Catalog # CA32940-000
Supplier:   Plas-Labs
Supplier #:  818-GB/EXP
Basic and Multi-Station Glove Boxes, Plas-Labs™
Catalog # CA32940-000
Supplier:  Plas-Labs
Basic and Multi-Station Glove Boxes, Plas-Labs™
Basic and Multi-Station Glove Boxes, Plas-Labs™

Basic Glove Box, 139.7W x 88.9D x 68.6H cm (55 x 35 x 27"), 104W x 71D x 66H cm (41 x 28 x 26"), 90.7 kg (200 lbs.)

Price
$63,510.53
Log in for availability
Each
Product Details & Documents

For general laboratory isolation applications in pharmaceutical, biotech, animal science, waste management, and industrial/contract research

Basic model has an optically clear, one-piece acrylic top with a matched, die-molded, thermoset, bright white bottom. Rounded corners are easy to clean. The transparent transfer chamber measures 30.5Lx27.9dia.cm (12x11") and features an adjustable vacuum gauge. Gasket system is made of double-layered, closed cellular neoprene, with stainless steel O-rings for attaching gloves. One pair of ambidextrous white Hypalon® gloves is included, providing superior chemical and UV resistance. Four ground key cock valves allow for purging. Glove box also includes a white leveling tray for transferring liquids through the transfer chamber. All clamps are fully adjustable to compensate for wear. Can be easily modified for specific uses. Economical unit is compact, lightweight, and self-contained.

Multi-station model offers the same features as the basic model, but with greater capacity, a transparent bottom, and two pairs of glove ports. Transfer chamber remains the same size. Ideal for two operators working in tandem.

Both basic and multi-station models include a hospital-grade multiple electrical outlet strip.

Outlet strip is UL listed and CSA certified.

Also for cleanroom facilities, microelectronics assembly, chemical labs, and plasma welding.

Ordering information: Supplied with one-year manufacturer's warranty and instruction manual.

Specifications
  • Désignation:
    Basic Glove Box
  • Interior Dimensions:
    104W x 71D x 66H cm (41 x 28 x 26")
  • Exterior Dimensions:
    139.7W x 88.9D x 68.6H cm (55 x 35 x 27")
  • Shipping Weight:
    90.7 kg (200 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.