VWR® Membrane Nitrogen Generators
Product Details & Documents
VWR® Membrane Nitrogen Generators are designed to supply single or multiple LC/MS instruments with dry nitrogen at purities of 99.0–99.5%.
- Recommended and certified by all major LC/MS instrument manufacturers
These membrane generators can also be used for solvent evaporation or analytical instruments. Installation requires a minimum of 60psig of compressed air to a 63.5mm (1/4") or 127mm (1/2") inlet connection. The outlet nitrogen supply is then directed to analytical instruments. The generators require no electrical connections and the only maintenance required is to change the prefilters periodically.
Ordering information: Generators are also available with purity monitors. For more information, contact your Avantor sales representative.
Spécifications
- Flow Range:4 - 60 L/min
- Cat. No.:CA26000-016
- Dimensions:45.7W×41.3D×130.8 H cm (18×16¹/₄×51¹/₂")
- Weight:50 kg (153 lbs.)
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



