Mobile Wire Security Units, Metro™
Product Details & Documents
Security units are designed to protect materials and sensitive items from loss or pilferage
Note: Given height is for unit without a Metro dolly or casters.
Units move easily to allow thorough cleaning or inspection, and they provide the advantage of quick, protective transportation. Heavy-gauge, open wire construction allows contents to be visible at all times, making inspection and retrieval quick and simple. An ergonomic, 1/4-turn door handle simplifies opening and closing. Each unit is equipped with a set of double doors that open 270° and can be secured along the sides of the unit. Super Erecta* and qwikSLOT* shelf designs are easily adjustable and allow for flexibility to meet changing needs. Super Erecta shelves attach to posts via tapered sleeves; qwikSLOT shelves rest securely on support clips that can be quickly and easily repostitioned. Shelves can be positioned in 2.5cm (1") increments along the entire height of the posts. Security units are available in chrome, stainless steel, or Metroseal 3, which provides Microban* antimicrobial product protection. All units are shipped knocked-down and can be quickly and easily assembled right from packaging.
Ordering information: Chrome and Metroseal 3 units are supplied with 12.7cm (5") standard-duty polyurethane-tread stem casters. Stainless steel units do not include casters; see 19766-236 series to purchase them. Contact your Avantor representative for the proper caster for your application. For all units, interior shelves must be purchased separately. For Super Erecta shelves, see 22233-716 series; for qwikSLOT shelves, contact your Avantor representative. For stationary wire security units, see 82023-452 series. Heavy-duty stainless steel models include staked posts for use with standard Metro dollies. Dolly bases and plate casters must be ordered separately; contact your Avantor representative for more information.
Spécifications
- Largeur:27¼"
- Désignation:Super Erecta Security Unit
- Hauteur:62"
- Longueur:65"
- Shipping Weight:178 lbs.
- Finish:Stainless steel
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



