Olympic™ Stacking Bins, Metro™
Bentron bin, Black, 41.9W x 37.5L x 17.8H cm (81/4 x 161/2 x 7")
Catalog # CA22221-326
Supplier: Metropolitan Wire
Fournisseur #: SB91516CAS
Jump to:
Product Details & Documents
Bins are durable, stackable, and feature high impact strength
- A flat surface on the front of the bin is provided for easy placement of labels and bar codes
- All bins have an open hopper for easy access to contents
- Bins feature a lip on the edge of the rear panel for hanging
Choose from Benstat™ or Bentron™ bins:
Benstat is a static-dissipative polypropylene-based material with a surface resistivity of >105ohms/sq. and <1012ohms/sq. All Benstat bins are blue.
Bentron is a polypropylene-based material with a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of <105ohms/sq. All Bentron bins are black.
Spécifications
- Color:Black
- Désignation:Bentron bin
- Dimensions:41.9W x 37.5L x 17.8H cm (81/4 x 161/2 x 7")
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



