Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Super Erecta® Stem Casters, Metro™

Chrome-Plated Mobile Post, 1", 63", 1.6 kg (3.5 lbs.), 3.5 lbs.
Catalog # CA22221-200
Supplier:   Metropolitan Wire
 :  5MBC
Super Erecta® Stem Casters, Metro™
Catalog # CA22221-200
Supplier:  Metropolitan Wire
Super Erecta® Stem Casters, Metro™
Super Erecta® Stem Casters, Metro™

Chrome-Plated Mobile Post, 1", 63", 1.6 kg (3.5 lbs.), 3.5 lbs.

Price
$231.76
Log in for availability
Each
Product Details & Documents

For use with Super Erecta® shelving and SiteSelect® posts to create mobile units. Swivel, foot-operated brake, and rigid styles are available.

  • Resilient rubber tread casters are non-marking and feature a molded, soft tread that provides quiet operation
  • Polyurethane tread casters are abrasion-resistant, non-marking, and shock-absorbant

Casters with high modulus rubber tread provide extra shock protection and have excellent resistance to oil and grease. Special cart-washable casters are constructed of stainless steel components. Casters include grease seals and zerk fittings to withstand high-pressure washings.

Conductive casters conform to Federal Specification FF-C-88C regarding the acceptable standards for conductive wheels. To ensure proper conductivity, aluminum split sleeves must be used with each shelf.

 : Rigid casters are held in position by a connecting channel; when ordering rigid casters, shelf width must be provided. An 8.9 cm (3¹/₂") diameter donut is furnished standard on each caster.

Specifications
  • Largeur:
    1"
  • Désignation:
    Chrome-Plated Mobile Post
  • Hauteur:
    63"
  • Shipping Weight:
    3.5 lbs.
  • Weight:
    1.6 kg (3.5 lbs.)