Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
IsoTherm-System® Sample Cooling System

IsoTherm-System® Sample Cooling System

IsoPack and IsoRack set, –21 °C temperature control, 24 micro test tubes (1.5/2.0 ml), 1×IsoPack and 1×IsoRack
Catalog # CA20901-657
Supplier:   Eppendorf
Supplier #:  022510258
IsoTherm-System® Sample Cooling System
Catalog # CA20901-657
Supplier:  Eppendorf
IsoTherm-System® Sample Cooling System
IsoTherm-System® Sample Cooling System

IsoPack and IsoRack set, –21 °C temperature control, 24 micro test tubes (1.5/2.0 ml), 1×IsoPack and 1×IsoRack

Price
$119.00
Log in for availability
Each
Product Details & Documents

Cool samples safely and efficiently using the Eppendorf® IsoTherm-System. Choose between IsoPacks for 0 °C and –21 °C and use the IsoRack for centrifuging, transporting, or storing, ensuring constant temperature maintenance throughout your workflow.

  • Efficiently cool samples at a constant temperature and then thaw them gently
  • IsoRack suitable for centrifuging in a plate rotor with IsoRack adapter
  • IsoRack serves as a work rack when filling micro test tubes and for provisioning, sorting, distributing, transporting, storing, or freezing samples in micro test tubes
  • Bore holes at the distances of the MTP grid, allow for micro test tubes to be filled using multi-channel pipettes

IsoRack: autoclavable at 121 °C, 20 min; IsoPack and IsoSafe: not autoclavable.

Temperature Resistance: IsoRack: –200 to 100 °C.

IsoRack: polycarbonate; IsoPack: polyethylene, bottom: aluminum foil; IsoSafe: polypropylene.

Store dry at room temperature. Protect from direct sunlight and UV light. IsoRack: UV resistant.

Max. 2250 ×g (IsoRack in IsoRack adapter).

Specifications
  • Capacité:
    24 micro test tubes (1.5/2.0 ml)
  • Désignation:
    IsoPack and IsoRack set, –21 °C temperature control
  • Packaging:
    1×IsoPack and 1×IsoRack
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.