IsoTherm-System® Sample Cooling System
IsoPack and IsoRack set, 0 °C temperature control, 24 micro test tubes (1.5/2.0 ml), 1×IsoPack and 1×IsoRack
Catalog # CA20901-655
Supplier: Eppendorf
Fournisseur #: 022510240
Jump to:
Product Details & Documents
Cool samples safely and efficiently using the Eppendorf® IsoTherm-System. Choose between IsoPacks for 0 °C and –21 °C and use the IsoRack for centrifuging, transporting, or storing, ensuring constant temperature maintenance throughout your workflow.
- Efficiently cool samples at a constant temperature and then thaw them gently
- IsoRack suitable for centrifuging in a plate rotor with IsoRack adapter
- IsoRack serves as a work rack when filling micro test tubes and for provisioning, sorting, distributing, transporting, storing, or freezing samples in micro test tubes
- Bore holes at the distances of the MTP grid, allow for micro test tubes to be filled using multi-channel pipettes
IsoRack: autoclavable at 121 °C, 20 min; IsoPack and IsoSafe: not autoclavable.
Temperature Resistance: IsoRack: –200 to 100 °C.
IsoRack: polycarbonate; IsoPack: polyethylene, bottom: aluminum foil; IsoSafe: polypropylene.
Store dry at room temperature. Protect from direct sunlight and UV light. IsoRack: UV resistant.
Max. 2250 ×g (IsoRack in IsoRack adapter).
Spécifications
- Capacité:24 micro test tubes (1.5/2.0 ml)
- Désignation:IsoPack and IsoRack set, 0 °C temperature control
- Packaging:1×IsoPack and 1×IsoRack



