Deep Ledge Utility Carts, Metro™
Three-Shelf Unit, Black, 400 lbs., 32¾", 21½", 37.5 lbs.
Catalog # CA19766-858
Supplier: Metropolitan Wire
: BC2030-3DBL
Jump to:
Product Details & Documents
Utility carts feature corrosion-proof polyurethane shelves with 7cm (23/4") deep ledges to contain products and spills
Smooth surfaces are designed to resist staining and wipe clean easily.
They have chrome-plated posts and an ergonomically-designed, chrome-plated handle. Carts are mounted on four resilient 10.2cm (4") diameter rubber casters. Three-shelf units have an easy-to-position center shelf that is adjustable in 2.5cm (1") increments. Each shelf can hold up to 68kg (150lbs.), and each unit can hold up to 181kg (400lbs.). Height: 104cm (41").
: NSF listed.
: Carts are shipped knocked down and require no tools to assemble.
Spécifications
- Largeur:21½"
- Color:Black
- Désignation:Three-Shelf Unit
- Longueur:32¾"
- Shipping Weight:37.5 lbs.
- Load Capacity:400 lbs.



