DB-5 Columns, Agilent Technologies
GC column, 7" cage, Capillaire, DB-5, Fused silica, 1.00 µm, 0.32 mm, 30 m
Catalog # CA123-5033
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Fournisseur #: 123-5033
DB-5 Columns, Agilent Technologies
Catalog # CA123-5033
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
High-quality, nonpolar, general-purpose columns with low bleed and a high temperature limit.
- (5%-Phenyl)-methylpolysiloxane
- Nonpolar, low bleed and with a high temperature limit
- Bonded, crosslinked, and solvent rinsible
- Wide range of column dimensions available
- Excellent general purpose column with a wide range of applications
- Equivalent to USP Phase G27
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-5 is nonpolar and low bleed and is available in a range of column dimensions. DB-5 is also bonded, crosslinked, and solvent-rinsible, and has a high temperature limit. It is equivalent to USP phase G27. The DB-5 column is tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:1.00 µm
- Ø int.:0.32 mm
- Désignation:GC column, 7" cage
- Longueur:30 m
- Column Hardware:Fused silica
- Phase:DB-5
- Cat. No.:CA123-5033
- USP code:G27, G36, G41
- Polarity:Low-polarity stationary phase
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



