Biofit Fixed-Height Lab Stools
Putty, 24", Glides
Catalog # BE-AJ2402
Product available on GSA Advantage®
Small Business Enterprise
Supplier: BioFit
: AJ24-02
Biofit Fixed-Height Lab Stools
Catalog # BE-AJ2402
Supplier: BioFit
Product available on GSA Advantage®
Small Business Enterprise
Jump to:
Product Details & Documents
Durable fixed-height lab stools feature a steel seat attached to a steel plate, which is welded to a heavy-duty tubular base
Stools also have a fixed tubular footring, welded on both top and bottom for durability, and glides. Available in three colors.
Spécifications
- Color:Putty
- Hauteur:24"
- Foot Style:Glides
- Shipping weight:11 lbs.
- Cat. No.:BE-AJ2402
- Model:BE-AJ2402
- Seat dimensions:Ø13"



