Storage Vials, Quick/Snap, MicroSolv
Vials, quick snap storage, 25.00 ml, 65×26 mm, Non, ND22
Catalog # 97058-136
Supplier: MicroSolv Technology Corp
Supplier #: 97010-CV25
Jump to:
Product Details & Documents
These easy to use storage vials and caps use a push on technology for ease and comfort.
- Easy to handle
- Quick and easy
- No liners required in the cap
Use these vials to store samples that are not critical.
Ordering information: Caps sold separately.
Specifications
- Avec bouchon:Non
- Taille du bouchon:ND22
- Capacité:25.00 ml
- Désignation:Vials, quick snap storage
- Diameter ×H:65×26 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



