Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Headspace Vials and Caps, MicroSolv | Avantor

Headspace Vials and Caps, MicroSolv

BASIK™ screw top vial, 10.00 ml, 10.00 ml, Rounded bottom, 22.5×46 mm, Borosilicate glass, Amber, Non, Non sterile
Catalog # 97057-202
Fournisseur #:  95010-E-0AV-K
Headspace Vials and Caps, MicroSolv
Catalog # 97057-202
Headspace Vials and Caps, MicroSolv
Headspace Vials and Caps, MicroSolv

BASIK™ screw top vial, 10.00 ml, 10.00 ml, Rounded bottom, 22.5×46 mm, Borosilicate glass, Amber, Non, Non sterile

Price
$1,500.64
Log in pour la disponibilité
Case of 1,000
Product Details & Documents

MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.

  • Meet all instrument OEM specs
  • SPME style available

These vials are compatible to most instruments on the market.

Certifications: Vials are QC tested.

Packaging: Supplied in special boxes with lids to keep the vials clean.

Spécifications
  • Avec bouchon:
    Non
  • Sterility:
    Non sterile
  • Capacité:
    10.00 ml
  • Color:
    Amber
  • Désignation:
    BASIK™ screw top vial
  • Matière:
    Borosilicate glass
  • Diameter ×H:
    22.5×46 mm
  • Maximum Capacity:
    10.00 ml
  • Bottom Style:
    Rounded bottom
Accessories

Informations sur le produit

  • Catalog #
    Seal Size
    Availability
    Price
  • Black Crimper for Aluminum Crimp Caps, with hex adjustment key
    Black Crimper for Aluminum Crimp Caps, with hex adjustment key
    97052-280
    11 mm
    Log in pour la disponibilité
    Each - $849.71

Informations sur le produit

  • Catalog #
    Seal Size
    Availability
    Price
  • Black Crimper for Headspace Aluminum Caps, with hex adjustment key
    Black Crimper for Headspace Aluminum Caps, with hex adjustment key
    97054-986
    20 mm
    Log in pour la disponibilité
    Pack of 1 - $986.27

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.