Headspace Vials and Caps, MicroSolv
BASIK™ screw top vial, 20.00 ml, 20.00 ml, Rounded bottom, 22.5×75.5 mm, Borosilicate glass, Clear, Non, Non sterile
Catalog # 97057-200
Supplier: MicroSolv Technology Corp
Fournisseur #: 95020-E-0CV-K
Jump to:
Product Details & Documents
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Spécifications
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:20.00 ml
- Color:Clear
- Désignation:BASIK™ screw top vial
- Matière:Borosilicate glass
- Diameter ×H:22.5×75.5 mm
- Maximum Capacity:20.00 ml
- Bottom Style:Rounded bottom
Accessories
Informations sur le produit
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Aluminum Crimp Caps, with hex adjustment keyBlack Crimper for Aluminum Crimp Caps, with hex adjustment key97052-28011 mmLog in pour la disponibilitéEach - $849.71
Informations sur le produit
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Headspace Aluminum Caps, with hex adjustment keyBlack Crimper for Headspace Aluminum Caps, with hex adjustment key97054-98620 mmLog in pour la disponibilitéPack of 1 - $986.27



