Headspace Vials and Caps, MicroSolv
BASIK™ screw top vial, 20.00 ml, 20.00 ml, Rounded bottom, 22.5×75.5 mm, Borosilicate glass, Clear, Non, Non sterile
97057-198
: 95020-E-0CV
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
: Vials are QC tested.
: Supplied in special boxes with lids to keep the vials clean.
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:20.00 ml
- Color:Clear
- Désignation:BASIK™ screw top vial
- Matière:Borosilicate glass
- Diameter ×H:22.5×75.5 mm
- Maximum Capacity:20.00 ml
- Bottom Style:Rounded bottom



