Headspace Vials and Caps, MicroSolv
MicroSolv™ screw top vial, 10.00 ml, 10.00 ml, Rounded bottom (HS bottom), 22.5×46mm, Glass, Clear, Non, Non sterile
Catalog # 97055-288
Supplier: MicroSolv Technology Corp
Supplier #: 95010-0CV-K
Jump to:
Product Details & Documents
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Specifications
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:10.00 ml
- Color:Clear
- Désignation:MicroSolv™ screw top vial
- Matière:Glass
- Diameter ×H:22.5×46mm
- Maximum Capacity:10.00 ml
- Bottom Style:Rounded bottom (HS bottom)
Accessories
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Aluminum Crimp Caps, with hex adjustment keyBlack Crimper for Aluminum Crimp Caps, with hex adjustment key97052-28011 mmLog in for availabilityEach - $849.71
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Headspace Aluminum Caps, with hex adjustment keyBlack Crimper for Headspace Aluminum Caps, with hex adjustment key97054-98620 mmLog in for availabilityPack of 1 - $986.27
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



