Headspace Vials and Caps, MicroSolv
MicroSolv™ crimp top vial, 10.00 ml, 10.00 ml, Flat bottom, 20×54.5mm, Glass, Clear, Non, Non sterile
Catalog # 97055-012
Supplier: MicroSolv Technology Corp
Supplier #: 95025-VN-10C
Jump to:
Product Details & Documents
MicroSolv brand crimp top and screw top headspace vials in clean packs. Agilent, CTC, PerkinElmer and Varian compatible.
- Meet all instrument OEM specs
- SPME style available
These vials are compatible to most instruments on the market.
Certifications: Vials are QC tested.
Packaging: Supplied in special boxes with lids to keep the vials clean.
Specifications
- Avec bouchon:Non
- Sterility:Non sterile
- Capacité:10.00 ml
- Color:Clear
- Désignation:MicroSolv™ crimp top vial
- Matière:Glass
- Diameter ×H:20×54.5mm
- Maximum Capacity:10.00 ml
- Bottom Style:Flat bottom
Accessories
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Aluminum Crimp Caps, with hex adjustment keyBlack Crimper for Aluminum Crimp Caps, with hex adjustment key97052-28011 mmLog in for availabilityEach - $849.71
Product Information
- Catalog #Seal SizeAvailabilityPrice
- Black Crimper for Headspace Aluminum Caps, with hex adjustment keyBlack Crimper for Headspace Aluminum Caps, with hex adjustment key97054-98620 mmLog in for availabilityPack of 1 - $986.27



